Shop All Arbors
Erickson
Shell Mill Holder, PSC63, 3/4
Mfr # PSC63SMC075480
Zoro # G3810245
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSC63
- Projection 122.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6890 in
- Pilot Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | PSC63 |
Pilot Length | 0.6890 in |
Pilot Dia. | 3/4 in |
Overall Length | 177.50mm |
Shank Dia. | 2.4803 in |
Details
Item | Shell Mill Holder |
Projection | 122.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ISO 26623 |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,PSC63,3/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Multi-Bit T-Hdl Scrwdrvr (70211)
- TINKERTOOLS 1/4 Inch 90 Degree Angled Air Die Grinder (TI62612)
- GEARWRENCH 3/4" Drive Flex Handle/Breaker Bar 19" (81404)
- H & H INDUSTRIAL PRODUCTS 12 X 8 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1598)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- LYNDEX-NIKKEN Shell Mill Holder, CAT50, 27mmDia., 21mmL. (C5001-27-60)
- WEILER Drive Arbor for 2" and 3" Maximum Density Miniature Disc Brushes (89033)
- Erickson Arbors