Shop All Arbors
Erickson
Shell Mill Holder, PSC63, 3/4
Mfr # PSC63SMC075118
Zoro # G3812810
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size PSC63
- Projection 30.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6890 in
- Pilot Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | PSC63 |
Pilot Length | 0.6890 in |
Pilot Dia. | 3/4 in |
Shank Dia. | 2.4803 in |
Overall Length | 85.50mm |
Details
Item | Shell Mill Holder |
Projection | 30.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26623 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size PSC63, Pilot Dia. 3/4 in, Pilot Length 0.6890 in, Projection 30.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Arc Punch, 30mm (570030)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 21/64 (55253)
- URREA 12 MM Full polished 12-point combination wrench (1212M)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- LYNDEX-NIKKEN Shell Mill Holder, CAT50, 27mmDia., 21mmL. (C5001-27-60)
- Erickson Arbors