Shop All Arbors
Erickson
Shell Mill Holder, PSC63, 1
Mfr # PSC63SMC100118
Zoro # G3812722
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSC63
- Projection 30.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6890 in
- Pilot Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | PSC63 |
Pilot Length | 0.6890 in |
Pilot Dia. | 1 in |
Overall Length | 85.50mm |
Shank Dia. | 2.4803 in |
Details
Item | Shell Mill Holder |
Projection | 30.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26623 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size PSC63, Pilot Dia. 1 in, Pilot Length 0.6890 in, Projection 30.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E145RP64)
- OCHSENKOPF Tong (OX 52-0000)
- S & W MANUFACTURING Pull Ring, Non Lock, P, 3/8-16" (NSSTPRW38)
- GREY PNEUMATIC SKT 1/2" DR X 21MM DEEP UNIVERSAL IM (GP2021UMD)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- Erickson Arbors