Shop All Arbors
Erickson
Shell Mill Holder, PSC50, 3/4
Mfr # PSC50SMC075102
Zoro # G3813474
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size PSC50
- Projection 26.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6890 in
- Pilot Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | PSC50 |
Pilot Length | 0.6890 in |
Pilot Dia. | 3/4 in |
Shank Dia. | 1.9685 in |
Overall Length | 73.50mm |
Details
Item | Shell Mill Holder |
Projection | 26.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26623 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size PSC50, Pilot Dia. 3/4 in, Pilot Length 0.6890 in, Projection 26.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6282)
- KO-KEN Magnetic Aluminum Rail 1/4 Plastic Clip x 12 pieces 200mm (RSAL200-1/4X12)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- BES MANUFACTURING Carbide Bell Hanger Bit- 3/8"x 24" (BELLC3824)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- WALTER Shell Mill Holders & Adaptors, AA704-B32-G32-050-B (AA704-B32-G32-050-B)
- Erickson Arbors