Shop All Arbors
Erickson
Shell Mill Holder, HSK63A, 3/4
Mfr # HSK63ATDSMC0750866
Zoro # G3562183
Free Shipping & Returns
$4,789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Projection 220.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | HSK63A |
Pilot Length | 0.6880 in |
Pilot Dia. | 3/4 in |
Shank Dia. | 2.4803 in |
Overall Length | 269.38mm |
Details
Item | Shell Mill Holder |
Projection | 220.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | DIN 69893 |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,HSK63A,3/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set, 8-Piece (1-9/16 - 2 in.) (WCB90101)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0821)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- BETA Flexible Hex Nut Spinner Set, 6 pcs. (009430320)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- JACOBS AO802 Arbor Bridgeport Taper/2JT (7339N)
- TOOLMEX Slitting or Slotting Saw Arbor, Fits 1/2, 5/8, 3/4, 7/8, 1 Hole, 1/2" Weldon Shank, Import (8-562-1005)
- Erickson Arbors