Shop All Exchangeable Milling Heads
Erickson
Shell Mill Holder, HSK63A, 27.00mm
Mfr # HSK63ACS27060M
Zoro # G3896250
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Length 33.00mm
- Body Dia. 63.00mm
- Coolant Fed Coolant Through
- Projection 60.00mm
- Pilot Dia. 27.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK63ACS27060M
- Zoro # G3896250
- UPC # 4059782142640
- Country of Origin Germany
- Category Exchangeable Milling Heads
Dimensions
Pilot Length | 33.00mm |
Body Dia. | 63.00mm |
Pilot Dia. | 27.00mm |
Taper Size | HSK63A |
Shank Dia. | 63.00mm |
Overall Length | 113.00mm |
Details
Item | Shell Mill Holder |
Coolant Fed | Coolant Through |
Projection | 60.00mm |
Shank Type - Machining | Taper |
Standards | DIN 69893 |
Measurement System | Metric |
Description
Shell Mill Holder,HSK63A,27.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) VERSA-CLUTCH(TM) ADJUSTABLE TORQUE SCREWGUN KIT (DCF622M2)
- STARRETT Dial Thickness Gage, 0-0.500 In (1015A)
- SUPER TOOL Chucking Reamer, 7/8 In., 6 Flute, Carb Tip (55256)
- MILWAUKEE TOOL Shockwave 1/4 to 1/2 Socket Adapter-BK10 (48-32-5734)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- FEIN Cutter (64301005010)
- WIDIA Indexable Face Mill, (VSM490D100Z08S32XN15)
- FEIN Cutter (64301003010)
- FEIN Cutter (64301001010)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- Erickson Exchangeable Milling Heads