Shop All Exchangeable Milling Heads
Erickson
Shell Mill Holder, HSK63A, 16.00mm
Mfr # HSK63ACS16060M
Zoro # G3894902
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 63.00mm
- Pilot Length 27.00mm
- Coolant Fed Coolant Through
- Taper Size HSK63A
- Pilot Dia. 16.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK63ACS16060M
- Zoro # G3894902
- UPC # 4059782142688
- Country of Origin Germany
- Category Exchangeable Milling Heads
Dimensions
Body Dia. | 63.00mm |
Pilot Length | 27.00mm |
Taper Size | HSK63A |
Pilot Dia. | 16.00mm |
Overall Length | 109.00mm |
Shank Dia. | 63.00mm |
Details
Item | Shell Mill Holder |
Coolant Fed | Coolant Through |
Projection | 60.00mm |
Standards | DIN 69893 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size HSK63A, Pilot Dia. 16.00mm, Pilot Length 27.00mm, Projection 60.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Armature with Retaining Ring 120V (ARM-542)
- CENTURY DRILL & TOOL 9" L x Metal Cutting Contractor Bi-Metal Recip Blade, 18Tx9 in (07918)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4530BG-200)
- UWS Replacement Keys, KEYCH506 (KEYCH506)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- FEIN Cutter (64301005010)
- FEIN Cutter (64301003010)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- FEIN Cutter (64301001010)
- Erickson Indexable Tools