Shop All Arbors
Erickson
Shell Mill Holder, HSK63A, 1/2
Mfr # HSK63ASMC050200
Zoro # G3813720
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Projection 50.80mm
- Coolant Fed Coolant Through
- Pilot Length 0.5620 in
- Pilot Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | HSK63A |
Pilot Length | 0.5620 in |
Pilot Dia. | 1/2 in |
Shank Dia. | 2.4803 in |
Overall Length | 96.97mm |
Details
Item | Shell Mill Holder |
Projection | 50.80mm |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size HSK63A, Pilot Dia. 1/2 in, Pilot Length 0.5620 in, Projection 50.80mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3" IMPACT MAGNETIC DRIVE GUIDE (48-32-4508)
- MILWAUKEE TOOL Extrm Thck Mtal DP Cut Bnd Saw Bld, PK100 (48-39-0603)
- TITAN 1/2" Drive Locking Socket Adapter, SAE, 1 pcs (15213)
- PERFORMANCE TOOL 5-Pc 1 In Dr. Budd Wheel Socket Set Budd Wheel Skt, W89315 (W89315)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- CLESCO M-22 Screw Lock Type Wheel Adapter with Shank (M-22)
- DRILL AMERICA 1/2" Straight Shank #1 Jacobs Taper Chuck Arbor (DEWA4001)
- Erickson Arbors