Shop All Arbors
Erickson
Shell Mill Holder, HSK63A, 1/2
Mfr # HSK63ASM2C050200
Zoro # G3811173
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Projection 50.80mm
- Coolant Fed Coolant Through
- Pilot Length 0.5620 in
- Pilot Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | HSK63A |
Pilot Length | 0.5620 in |
Pilot Dia. | 1/2 in |
Overall Length | 96.97mm |
Shank Dia. | 2.4803 in |
Details
Item | Shell Mill Holder |
Projection | 50.80mm |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,HSK63A,1/2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 6-24mm, 19Pc (86037)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" SAE Impact Shal (CMMT15850)
- GREAT NECK 18-In Butchers Saw (BUS18)
- MILWAUKEE TOOL Milwaukee 2803-22 M18 FUEL¿ 1/2" Drill/Driver Kit w/ 2 XC Batteries (2803-22)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- CLESCO FHL-25X Flat Head Arbor (FHL-25X)
- CLESCO FHL-30 Flat Head Arbor (FHL-30)
- Erickson Arbors