Shop All Arbors
Erickson
Shell Mill Holder, HSK63A, 1
Mfr # HSK63ASM2C100225
Zoro # G3811094
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Projection 57.15mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | HSK63A |
Pilot Length | 0.6880 in |
Pilot Dia. | 1 in |
Overall Length | 106.53mm |
Shank Dia. | 2.4803 in |
Details
Item | Shell Mill Holder |
Projection | 57.15mm |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size HSK63A, Pilot Dia. 1 in, Pilot Length 0.6880 in, Projection 57.15mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO Multi Pro Driver with Case (311002)
- DRILL AMERICA m10x1.5 1-1/2"OD HSS Round Die (DWTMR112-10X1.5)
- TENG TOOLS SIDE.CUTTERS.DIPPED (MB441-6)
- BOSCH 7.2 Amp Top-Handle Jig Saw Kit (JS572EK)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- HOUGEN Small Arbor for in.14,000-Series in. Holcutters (14001)
- Erickson Arbors