Shop All Arbors
Erickson
Shell Mill Holder, HSK40A, 1
Mfr # HSK40ASMC100200
Zoro # G3810850
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK40A
- Projection 50.80mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | HSK40A |
Pilot Length | 0.6880 in |
Pilot Dia. | 1 in |
Shank Dia. | 1.5748 in |
Overall Length | 88.18mm |
Details
Item | Shell Mill Holder |
Projection | 50.80mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | DIN 69893 |
Description
Shell Mill Holder, Taper Size HSK40A, Pilot Dia. 1 in, Pilot Length 0.6880 in, Projection 50.80mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 14" L, Black Oxide Finish (J5449-14BL)
- CTA MANUFACTURING Torx Plus Socket Set, 3 Pc. (CTA9666)
- CRAFTSMAN Extension, 3/4" Drive 8" Extension Bar 3/4" Dr, Full Polish (CMMT99273)
- CRAWFORD PRODUCTS Sup Rafter Hook Hanger (SHR26-25)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- WEILER Drive Arbor for 2" and 3" Maximum Density Miniature Disc Brushes (89033)
- Erickson Arbors