Shop All Exchangeable Milling Heads
Erickson
Shell Mill Holder, HSK125A, 32.00mm
Mfr # HSK125ASMC32100M
Zoro # G3895219
product price: $1,347.99
/ea
Free Shipping & Returns
$1,347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Pilot Length 23.50mm
- Taper Size HSK125A
- Projection 100.00mm
- Pilot Dia. 32.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK125ASMC32100M
- Zoro # G3895219
- UPC # 4050841888608
- Country of Origin Slovenia
- Category Exchangeable Milling Heads
Dimensions
Pilot Length | 23.50mm |
Taper Size | HSK125A |
Pilot Dia. | 32.00mm |
Shank Dia. | 125.00mm |
Overall Length | 186.40mm |
Details
Item | Shell Mill Holder |
Coolant Fed | Coolant Through |
Projection | 100.00mm |
Shank Type - Machining | Taper |
Standards | DIN 69893 |
Description
Shell Mill Holder, Taper Size HSK125A, Pilot Dia. 32.00mm, Pilot Length 23.50mm, Projection 100.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Black & Decker Hpb12 Battery (HPB12 BATTERY BLACK & DECKER)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 10 in Throat Depth (CDS24-10WP)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide (XAG04Z)
- ABANAKI Belt, Replacement (BMMS-06)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- FEIN Cutter (64301003010)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- FEIN Cutter (64301006010)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- Erickson Indexable Tools