Shop All Exchangeable Milling Heads
Erickson
Shell Mill Holder, HSK125A, 32.00mm
Mfr # HSK125ASMC32070M
Zoro # G3898384
product price: $1,327.99
/ea
Free Shipping & Returns
$1,327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Length 23.42mm
- Coolant Fed Coolant Through
- Taper Size HSK125A
- Projection 70.00mm
- Pilot Dia. 32.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK125ASMC32070M
- Zoro # G3898384
- UPC # 4050841888509
- Country of Origin Slovenia
- Category Exchangeable Milling Heads
Dimensions
Pilot Length | 23.42mm |
Taper Size | HSK125A |
Pilot Dia. | 32.00mm |
Shank Dia. | 125.00mm |
Overall Length | 156.32mm |
Details
Item | Shell Mill Holder |
Coolant Fed | Coolant Through |
Projection | 70.00mm |
Shank Type - Machining | Taper |
Standards | DIN 69893 |
Description
Shell Mill Holder, Taper Size HSK125A, Pilot Dia. 32.00mm, Pilot Length 23.42mm, Projection 70.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bar Clamp, Max. Jaw Opening 48 in, Throat Depth 2 in, Cast Iron Handle (IBEAM48)
- DRILL AMERICA E HSS Adjustable Reamer 23/32" - 25/32" (DWRRADJE)
- STEELMAN 1/4" Drive Adjustable Torque Wrench, 30-150 Inch-Pounds (96196-B)
- SLIDE SLEDGE Precision Slide Hammer (212101)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- ERICKSON Shell Mill Holder, BT40, 1 (BT40SA100400)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- FEIN Cutter (64301005010)
- FEIN Cutter (64301003010)
- FEIN Cutter (64301006010)
- FEIN Cutter (64301001010)
- Erickson Exchangeable Milling Heads