Shop All Exchangeable Milling Heads
Erickson
Shell Mill Holder, HSK125A, 2
Mfr # HSK125ASMC200400
Zoro # G3898691
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Length 0.9380 in
- Coolant Fed Coolant Through
- Pilot Dia. 2 in
- Projection 101.60mm
- Taper Size HSK125A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK125ASMC200400
- Zoro # G3898691
- UPC # 4050841889407
- Country of Origin Slovenia
- Category Exchangeable Milling Heads
Dimensions
Pilot Length | 0.9380 in |
Pilot Dia. | 2 in |
Taper Size | HSK125A |
Shank Dia. | 4.9000 in |
Overall Length | 188.33mm |
Details
Item | Shell Mill Holder |
Coolant Fed | Coolant Through |
Projection | 101.60mm |
Shank Type - Machining | Taper |
Standards | DIN 69893 |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,HSK125A,2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367069)
- CENTURY DRILL & TOOL Forstner Drill Bit, 3/4 in. (37748)
- OREGON Bar Nose Kit, .404" Harvester RSN Bars (537245)
- MILWAUKEE TOOL 15/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6909)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- FEIN Cutter (64301006010)
- FEIN Cutter (64301001010)
- WIDIA Indexable Face Mill, (VSM490D100Z08S32XN15)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- Erickson Indexable Tools