Shop All Exchangeable Milling Heads
Erickson
Shell Mill Holder, HSK125A, 1-1/2
Mfr # HSK125ASMC150400
Zoro # G3897325
product price: $1,403.99
/ea
Free Shipping & Returns
$1,403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Pilot Length 0.9380 in
- Pilot Dia. 1-1/2 in
- Taper Size HSK125A
- Projection 101.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK125ASMC150400
- Zoro # G3897325
- UPC # 4050841889209
- Country of Origin Slovenia
- Category Exchangeable Milling Heads
Dimensions
Pilot Length | 0.9380 in |
Pilot Dia. | 1-1/2 in |
Taper Size | HSK125A |
Shank Dia. | 4.9000 in |
Overall Length | 188.33mm |
Details
Item | Shell Mill Holder |
Coolant Fed | Coolant Through |
Projection | 101.60mm |
Standards | DIN 69893 |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,HSK125A,1-1/2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAI U.S.A. LTD. KERSHAW Knife Misdirect (1365)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD32235)
- KD TOOLS Gearbox Flex Ratchet Wrench, 9/16" (86134)
- ZORO SELECT Mandrel, Coarse, 5/16-18, Use With 5TUW5 (5PWY7)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- WIDIA Indexable Face Mill, (VSM490D100Z08S32XN15)
- FEIN Cutter (64301001010)
- FEIN Cutter (64301006010)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- FEIN Cutter (64301003010)
- Erickson Indexable Tools