Shop All Exchangeable Milling Heads
Erickson
Shell Mill Holder, HSK100A, 40.00mm
Mfr # HSK100ACS40070M
Zoro # G3897431
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 100.00mm
- Coolant Fed Coolant Through
- Pilot Length 41.00mm
- Taper Size HSK100A
- Projection 70.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK100ACS40070M
- Zoro # G3897431
- UPC # 4059782142329
- Country of Origin Germany
- Category Exchangeable Milling Heads
Dimensions
Body Dia. | 100.00mm |
Pilot Length | 41.00mm |
Taper Size | HSK100A |
Pilot Dia. | 40.00mm |
Shank Dia. | 100.00mm |
Overall Length | 147.00mm |
Details
Item | Shell Mill Holder |
Coolant Fed | Coolant Through |
Projection | 70.00mm |
Shank Type - Machining | Taper |
Standards | DIN 69893 |
Description
Shell Mill Holder, Taper Size HSK100A, Pilot Dia. 40.00mm, Pilot Length 41.00mm, Projection 70.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR Air Rivet Gun (ALL18210)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESU-AC830P)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (54250-C3)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 19/64" (30519)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- FEIN Cutter (64301001010)
- FEIN Cutter (64301005010)
- FEIN Cutter (64301003010)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- Erickson Indexable Tools