Shop All Arbors
Erickson
Shell Mill Holder, HSK100A, 32.00mm
Mfr # HSK100ATDSMC32330M
Zoro # G3561072
Free Shipping & Returns
$5,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 330.00mm
- Coolant Fed Coolant Through
- Pilot Length 23.50mm
- Pilot Dia. 32.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | HSK100A |
Pilot Length | 23.50mm |
Pilot Dia. | 32.00mm |
Overall Length | 403.35mm |
Shank Dia. | 100.00mm |
Details
Item | Shell Mill Holder |
Projection | 330.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | DIN 69893 |
Measurement System | Metric |
Description
Shell Mill Holder,HSK100A,32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J49903/8XL)
- ZORO SELECT Construction Reamer, 1-1/4 In., 7 In. L (12G363)
- PRO-SERIES 2" Ultra Precision Toolmaker's Vise (3900-2012)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 6 mm L.23 mm (01010006)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- JACOBS AO302 Arbor 3MT/2JT (7314N)
- STM R8 Shank x 134 Gauge Length Annular Cutter Holder (425453)
- Erickson Arbors