Shop All Arbors
Erickson
Shell Mill Holder, HSK100A, 32.00mm
Mfr # HSK100ASMC32160M
Zoro # G3813212
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 160.00mm
- Coolant Fed Coolant Through
- Pilot Length 23.50mm
- Pilot Dia. 32.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | HSK100A |
Pilot Length | 23.50mm |
Pilot Dia. | 32.00mm |
Overall Length | 233.40mm |
Shank Dia. | 100.00mm |
Details
Item | Shell Mill Holder |
Projection | 160.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size HSK100A, Pilot Dia. 32.00mm, Pilot Length 23.50mm, Projection 160.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cornerbead Clincher w/Mallet, 13-1/2 x 3 (13A765)
- WESTWARD Socket Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (54PR07)
- KNIPEX 7 1/8 in Wire Stripper 5/64 in (12 11 180)
- SUPER TOOL Chucking Reamer, 0.2820 In., 4 Fl, Carb Tip (56552820)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- JACOBS AO305 Arbor 3MT/5JT (7317N)
- Erickson Arbors