Shop All Arbors
Erickson
Shell Mill Holder, HSK100A, 32.00mm
Mfr # HSK100ASMC32100M
Zoro # G3811779
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 100.00mm
- Coolant Fed Coolant Through
- Pilot Length 23.50mm
- Pilot Dia. 32.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | HSK100A |
Pilot Length | 23.50mm |
Pilot Dia. | 32.00mm |
Shank Dia. | 100.00mm |
Overall Length | 173.40mm |
Details
Item | Shell Mill Holder |
Projection | 100.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Shank Type - Machining | Taper |
Measurement System | Metric |
Description
Shell Mill Holder,HSK100A,32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS CHISEL ANGLE SCALER (AJ394-18)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 6-Point Impact Socket (SID13025)
- MAYHEW SELECT Cold Chisel, 7/8 in. x 12 in., Steel (70217)
- PERFORMANCE TOOL COMBO WRENCH 12PT 1"" (W332C)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- CLESCO W-24M Nut Lock Wheel Adapter (W-24M)
- BAHCO Bahco Arbor, 1/4" Tri Shank (3834-ARBR-730)
- Erickson Arbors