Shop All Arbors
Erickson
Shell Mill Holder, HSK100A, 27.00mm
Mfr # HSK100ASMC27050M
Zoro # G3807761
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 50.00mm
- Coolant Fed Coolant Through
- Pilot Length 20.50mm
- Pilot Dia. 27.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | HSK100A |
Pilot Length | 20.50mm |
Pilot Dia. | 27.00mm |
Shank Dia. | 100.00mm |
Overall Length | 120.40mm |
Details
Item | Shell Mill Holder |
Projection | 50.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | DIN 69893 |
Measurement System | Metric |
Description
Shell Mill Holder,HSK100A,27.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 3/8 in. Drive Fractional 3-Row Socket Tray (38013)
- KRAFT TOOL Joint Touch-Up Roller, Wedge, 1/2" (CC569)
- DISSTON Blu-Mol 0.75 In. Xtreme Carbide Tipped Hole Saw (C12)
- KRAFT TOOL Elite Series Stain, 8"x8" 3/8"R 1/2"D (CFE025K)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- PARLEC Shell Mill Holder, BT40, Pilot Dia 1.00 In (B40-10SM2)
- CLESCO ARBOR PRESS 850 (ARBOR PRESS 850)
- Erickson Arbors