Shop All Arbors
Erickson
Shell Mill Holder, HSK100A, 22.00mm
Mfr # HSK100ASMC22160M
Zoro # G3813553
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 160.00mm
- Coolant Fed Coolant Through
- Pilot Length 18.50mm
- Pilot Dia. 22.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | HSK100A |
Pilot Length | 18.50mm |
Pilot Dia. | 22.00mm |
Shank Dia. | 100.00mm |
Overall Length | 228.40mm |
Details
Item | Shell Mill Holder |
Projection | 160.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size HSK100A, Pilot Dia. 22.00mm, Pilot Length 18.50mm, Projection 160.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Pilot for 2 in. DOC Copperhead Annular Cutters (10530)
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 6 1/2 in L (KCJ-XC-20X)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 14 mm L.38 mm (03030014)
- DRILL AMERICA 1-1/2"-20 Carbon Steel Hex Die (DWTSH1-1/2-20)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- DEWALT Hole Saw Arbors (DAH9384PBM)
- Erickson Arbors