Shop All Arbors
Erickson
Shell Mill Holder, HSK100A, 22.00mm
Mfr # HSK100ASMC22100M
Zoro # G3811270
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 100.00mm
- Coolant Fed Coolant Through
- Pilot Length 18.50mm
- Pilot Dia. 22.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | HSK100A |
Pilot Length | 18.50mm |
Pilot Dia. | 22.00mm |
Overall Length | 168.40mm |
Shank Dia. | 100.00mm |
Details
Item | Shell Mill Holder |
Projection | 100.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | DIN 69893 |
Measurement System | Metric |
Description
Shell Mill Holder,HSK100A,22.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"-12 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1-3/8"-12 (DWT54941)
- FREEMAN 20V Cordless 21 Degree, 3-1/4in Full Head Framing Nailer Including 4Ah Battery, Rapid Charger & Case (PE20V2183)
- MILWAUKEE TOOL 360 Degree Side Handle Assembly (49-15-0265)
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (346015)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- JACOBS AO206 Arbor 2MT/6JT (7311N)
- TAPMATIC Arbor, CAT 40, CAT 40, 1 In. Bore (23951)
- Erickson Arbors