Shop All Exchangeable Milling Heads
Erickson
Shell Mill Holder, HSK100A, 22.00mm
Mfr # HSK100ASM2C22050M
Zoro # G3898271
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Pilot Length 18.50mm
- Pilot Dia. 22.00mm
- Taper Size HSK100A
- Projection 50.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK100ASM2C22050M
- Zoro # G3898271
- UPC # 4059782011984
- Country of Origin Slovenia
- Category Exchangeable Milling Heads
Dimensions
Pilot Length | 18.50mm |
Pilot Dia. | 22.00mm |
Taper Size | HSK100A |
Overall Length | 118.40mm |
Shank Dia. | 100.00mm |
Details
Item | Shell Mill Holder |
Coolant Fed | Coolant Through |
Projection | 50.00mm |
Standards | DIN 69893 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size HSK100A, Pilot Dia. 22.00mm, Pilot Length 18.50mm, Projection 50.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Pipe Bender, Manual, Size 1 (278600)
- DRILL AMERICA #8-40 UNS HSS Plug Tap and #28 HSS Drill Bit Kit (POUFS8-40)
- DRILL AMERICA 31/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD31/32)
- WOODOWL Deep Cut Utility Auger 24" x 3/4" (01009)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- FEIN Cutter (64301006010)
- FEIN Cutter (64301003010)
- FEIN Cutter (64301005010)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- Erickson Indexable Tools