Shop All Arbors
Erickson
Shell Mill Holder, HSK100A, 16.00mm
Mfr # HSK100ASMC16100M
Zoro # G3813395
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 100.00mm
- Coolant Fed Coolant Through
- Pilot Length 16.50mm
- Pilot Dia. 16.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | HSK100A |
Pilot Length | 16.50mm |
Pilot Dia. | 16.00mm |
Overall Length | 166.40mm |
Shank Dia. | 100.00mm |
Details
Item | Shell Mill Holder |
Projection | 100.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | DIN 69893 |
Measurement System | Metric |
Description
Shell Mill Holder,HSK100A,16.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 42-074 Aluminum Top-Read Level, 24" Long (42-074)
- CRESCENT VORTEX™ Impact 3/8" Drive Socket Adapter (CAVAD224)
- KO-KEN Universal Socket 8mm 6 Point 34mm 1/4 Sq. Drive (2440M-8)
- BUYERS PRODUCTS 6 Heavy Duty Stainless Steel Adjustable-Grip Draw Latch (3049352)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- JACOBS AO404 Arbor 4MT/4JT (7322DN)
- CLESCO W-24EXL Nut Lock Wheel Adapter (W-24EXL)
- Erickson Arbors