Shop All Exchangeable Milling Heads
Erickson
Shell Mill Holder, HSK100A, 16.00mm
Mfr # HSK100ASM2C16050M
Zoro # G3898323
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Length 16.50mm
- Coolant Fed Coolant Through
- Projection 50.00mm
- Taper Size HSK100A
- Pilot Dia. 16.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK100ASM2C16050M
- Zoro # G3898323
- UPC # 4059782012004
- Country of Origin Slovenia
- Category Exchangeable Milling Heads
Dimensions
Pilot Length | 16.50mm |
Taper Size | HSK100A |
Pilot Dia. | 16.00mm |
Overall Length | 116.40mm |
Shank Dia. | 100.00mm |
Details
Item | Shell Mill Holder |
Coolant Fed | Coolant Through |
Projection | 50.00mm |
Shank Type - Machining | Taper |
Standards | DIN 69893 |
Description
Shell Mill Holder, Taper Size HSK100A, Pilot Dia. 16.00mm, Pilot Length 16.50mm, Projection 50.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece Torx? Fold-Up Hex Key Set, 12636 (12636)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40LS)
- STEEL GRIP Rip Hammer Fbrgls 16 Oz (2258499)
- EAZYPOWER Compressed Wood Biscuits, No. 20, PK75 (39429)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- FEIN Cutter (64301006010)
- FEIN Cutter (64301001010)
- FEIN Cutter (64301005010)
- FEIN Cutter (64301003010)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- Erickson Indexable Tools