Shop All Arbors
Erickson
Shell Mill Holder, HSK100A, 1
Mfr # HSK100ASM2C100225
Zoro # G3813711
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 57.15mm
- Coolant Fed Coolant Through
- Pilot Length 0.6882 in
- Pilot Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | HSK100A |
Pilot Length | 0.6882 in |
Pilot Dia. | 1 in |
Overall Length | 124.53mm |
Shank Dia. | 3.9370 in |
Details
Item | Shell Mill Holder |
Projection | 57.15mm |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,HSK100A,1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT05)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-07-09)
- PROTO Box End Wrench, SAE, 22-1/4 In. L (J1162)
- KO-KEN Universal Socket 7/16 6 Point 49.5mm 3/8 Sq. Drive (3440A-7/16)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- STM JT33 MT4 Drill Chuck Arbor (326926)
- HOUGEN Small Arbor for in.14,000-Series in. Holcutters (14001)
- Erickson Arbors