Shop All Arbors
Erickson
Shell Mill Holder, HSK100A, 1-1/4
Mfr # HSK100ATDSMC1251300
Zoro # G3558105
product price: $5,579.99
/ea
Free Shipping & Returns
$5,579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 330.20mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | HSK100A |
Pilot Length | 0.6880 in |
Pilot Dia. | 1-1/4 in |
Overall Length | 397.58mm |
Shank Dia. | 3.9370 in |
Details
Item | Shell Mill Holder |
Projection | 330.20mm |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size HSK100A, Pilot Dia. 1-1/4 in, Pilot Length 0.6880 in, Projection 330.20mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 4.20mm (C70089)
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (236019)
- GEARWRENCH Bolt Biter Extrct St 8Pc (84782)
- FLUX Hook Wrench (24-ZORO0034)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- Erickson Arbors