Shop All Arbors
Erickson
Shell Mill Holder, DV50, 2-3/4
Mfr # DV50CS27055M
Zoro # G3813142
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size DV50
- Projection 55.00mm
- Coolant Fed Coolant Through
- Body Dia. 97.4500mm
- Pilot Length 33.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | DV50 |
Body Dia. | 97.4500mm |
Pilot Length | 33.00mm |
Pilot Dia. | 2-3/4 in |
Shank Dia. | 69.8500mm |
Overall Length | 177.70mm |
Details
Item | Shell Mill Holder |
Projection | 55.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | DV-DIN69871 |
Description
Shell Mill Holder, Taper Size DV50, Pilot Dia. 2-3/4 in, Pilot Length 33.00mm, Projection 55.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS MVJNR 16-3D Turning & Profiling Tool Holder - New Rigid Clamp Design (2014-1160)
- CHICAGO-LATROBE 118° 1/4 Reduced Shank Drill Chicago-Latrobe 239 Steam Oxide HSS RHS/RHC 3/8 (56324)
- GEARWRENCH 16mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86116)
- MAYHEW 1 In. X 12 In. Reg Black Oxide Cold Chisel (10221)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- JACOBS AO803 Arbor Bridgeport Taper/3JT (7340DN)
- Erickson Arbors