Shop All Arbors
Erickson
Shell Mill Holder, DV50, 2-3/4
Mfr # DV50BSMC40150M
Zoro # G3859412
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size DV50
- Projection 150.00mm
- Coolant Fed Coolant Through
- Body Dia. 97.4500mm
- Pilot Length 26.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | DV50 |
Body Dia. | 97.4500mm |
Pilot Length | 26.50mm |
Pilot Dia. | 2-3/4 in |
Overall Length | 278.10mm |
Shank Dia. | 69.8500mm |
Details
Item | Shell Mill Holder |
Projection | 150.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | DV-DIN69871 |
Description
Shell Mill Holder, Taper Size DV50, Pilot Dia. 2-3/4 in, Pilot Length 26.50mm, Projection 150.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (88-50MM)
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Kit - 8PC (49-56-9285)
- CRAFTSMAN Impact Screwdriving Set 20 pieces (CMAF1320)
- BOSCH Demolition Hammer Kit, Impact 34 ft/lb (11335K)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- JACOBS AO304 Arbor 3MT/4JT (7316DN)
- Erickson Arbors