Shop All Arbors
Erickson
Shell Mill Holder, DV50, 2-3/4
Mfr # DV50BSM2C16035M
Zoro # G3858685
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size DV50
- Projection 35.00mm
- Coolant Fed Coolant Through
- Pilot Length 16.50mm
- Body Dia. 97.4500mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | DV50 |
Pilot Length | 16.50mm |
Body Dia. | 97.4500mm |
Pilot Dia. | 2-3/4 in |
Overall Length | 153.10mm |
Shank Dia. | 69.8500mm |
Details
Item | Shell Mill Holder |
Projection | 35.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | DV-DIN69871 |
Measurement System | Metric |
Description
Shell Mill Holder,DV50,2-3/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer Micro Fine Antimagnetic (EROP7SA)
- IRWIN Well-Nut & Jack Nut R & D Assortment Kit Kit (360900)
- ABB Crimping Tool Die (15530SS)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 5 1/4 in L (54TM89)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- CLESCO W-23M Nut Lock Wheel Adapter (W-23M)
- HOUGEN Replacment pilots for 11012 Arbor (11084)
- Erickson Arbors