Shop All Arbors
Erickson
Shell Mill Holder, DV40, 1-3/4, Projection: 35.00mm
Mfr # DV40BSMC27035M
Zoro # G3858624
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size DV40
- Projection 35.00mm
- Coolant Fed Coolant Through
- Body Dia. 63.50mm
- Pilot Length 20.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | DV40 |
Body Dia. | 63.50mm |
Pilot Length | 20.50mm |
Pilot Dia. | 1-3/4 in |
Overall Length | 123.75mm |
Shank Dia. | 44.4500mm |
Details
Item | Shell Mill Holder |
Projection | 35.00mm |
Coolant Fed | Coolant Through |
Standards | DV-DIN69871 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size DV40, Pilot Dia. 1-3/4 in, Pilot Length 20.50mm, Projection 35.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832877)
- JONARD TOOLS 2 1/2 in Cable Stripper 3/4 in (HS-75)
- ELESA Black-oxide steel clamping element, threaded screw, ERZ.95 p-M10x50 (ERZ-p)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 10 mm Tip Size, 110 mm Long, 40 mm Short (WH-10MM)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- HOUGEN Arbor for Sheet Metal Holcutters (14009)
- Erickson Arbors