Shop All Exchangeable Milling Heads
Erickson
Shell Mill Holder, DV40, 1-3/4
Mfr # DV40CS27055M
Zoro # G3897833
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 63.50mm
- Pilot Length 33.00mm
- Coolant Fed Coolant Through
- Taper Size DV40
- Pilot Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # DV40CS27055M
- Zoro # G3897833
- UPC # 4059782131507
- Country of Origin Slovenia
- Category Exchangeable Milling Heads
Dimensions
Body Dia. | 63.50mm |
Pilot Length | 33.00mm |
Taper Size | DV40 |
Pilot Dia. | 1-3/4 in |
Shank Dia. | 44.4500mm |
Overall Length | 144.35mm |
Details
Item | Shell Mill Holder |
Coolant Fed | Coolant Through |
Projection | 55.00mm |
Standards | DV-DIN69871 |
Shank Type - Machining | Taper |
Measurement System | Metric |
Description
Shell Mill Holder,DV40,1-3/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Square (600-4)
- IRWIN Locking Welding Clamp, 9", Max. Opening: 2-3/4" (25ZR)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38224)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54205)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- WIDIA Indexable Face Mill, (VSM490D100Z08S32XN15)
- FEIN Cutter (64301003010)
- FEIN Cutter (64301006010)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- FEIN Cutter (64301001010)
- Erickson Indexable Tools