Shop All Arbors
Erickson
Shell Mill Holder, DV40, 1-3/4
Mfr # DV40BSMC32050M
Zoro # G3859482
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size DV40
- Projection 50.00mm
- Coolant Fed Coolant Through
- Pilot Length 23.50mm
- Body Dia. 63.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | DV40 |
Pilot Length | 23.50mm |
Body Dia. | 63.50mm |
Pilot Dia. | 1-3/4 in |
Shank Dia. | 44.4500mm |
Overall Length | 141.75mm |
Details
Item | Shell Mill Holder |
Projection | 50.00mm |
Coolant Fed | Coolant Through |
Standards | DV-DIN69871 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size DV40, Pilot Dia. 1-3/4 in, Pilot Length 23.50mm, Projection 50.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO HOLE CUTTER 2" (BL14662)
- CLEVELAND Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes, Bright (C57139)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.50mm (47301)
- ADFORS Paper Joint Tape, 2" x 500 ft. (FDW6619-U)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- HOUGEN Replacement pilots for 11005 arbor, 3 pack (11027)
- Erickson Arbors