Shop All Arbors
Erickson
Shell Mill Holder, DV40, 1-3/4
Mfr # DV40BSM2C22100M
Zoro # G3858965
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size DV40
- Projection 100.00mm
- Coolant Fed Coolant Through
- Body Dia. 63.50mm
- Pilot Length 18.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | DV40 |
Body Dia. | 63.50mm |
Pilot Length | 18.50mm |
Pilot Dia. | 1-3/4 in |
Overall Length | 186.75mm |
Shank Dia. | 44.4500mm |
Details
Item | Shell Mill Holder |
Projection | 100.00mm |
Coolant Fed | Coolant Through |
Standards | DV-DIN69871 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size DV40, Pilot Dia. 1-3/4 in, Pilot Length 18.50mm, Projection 100.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2160)
- ULLMAN Pocket Scriber, Tungsten Carbide (NO. 1830)
- ASIMETO 0-6" x 0.0001 Graduation Asimeto Enamel Micrometer Ratchet Set (7101667)
- KEO 5/16 x 100 deg HSS 6FLT Countersink (55063)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- WEILER Drive Arbor for 2" and 3" Maximum Density Miniature Disc Brushes (89033)
- Erickson Arbors