Shop All Arbors
Erickson
Shell Mill Holder, DV40, 1-3/4
Mfr # DV40BSM2C22035M
Zoro # G3859674
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size DV40
- Projection 35.00mm
- Coolant Fed Coolant Through
- Pilot Length 18.50mm
- Body Dia. 63.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | DV40 |
Pilot Length | 18.50mm |
Body Dia. | 63.50mm |
Pilot Dia. | 1-3/4 in |
Overall Length | 121.75mm |
Shank Dia. | 44.4500mm |
Details
Item | Shell Mill Holder |
Projection | 35.00mm |
Coolant Fed | Coolant Through |
Standards | DV-DIN69871 |
Shank Type - Machining | Taper |
Measurement System | Metric |
Description
Shell Mill Holder,DV40,1-3/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6506)
- PROTO 3/8" Drive, SAE 2-3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4988CF)
- ORBIT Brass Impact Head 40' (55032)
- MILWAUKEE TOOL 21/32" S&D Black Oxide Drill Bit (48-89-2743)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- CLESCO FHL-8X Flat Head Arbor (FHL-8X)
- TOOLMEX R8 Drill Chuck Arbor, Steel, JT6 (8-530-0005)
- Erickson Arbors