Shop All Arbors
Erickson
Shell Mill Holder, DV40, 1-3/4
Mfr # DV40BSM2C16100M
Zoro # G3859309
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size DV40
- Projection 100.00mm
- Coolant Fed Coolant Through
- Body Dia. 63.50mm
- Pilot Length 16.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | DV40 |
Body Dia. | 63.50mm |
Pilot Length | 16.50mm |
Pilot Dia. | 1-3/4 in |
Shank Dia. | 44.4500mm |
Overall Length | 184.75mm |
Details
Item | Shell Mill Holder |
Projection | 100.00mm |
Coolant Fed | Coolant Through |
Standards | DV-DIN69871 |
Shank Type - Machining | Taper |
Measurement System | Metric |
Description
Shell Mill Holder,DV40,1-3/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Counterbore, 1/64 Clearance, Size 1/4, Co (55216)
- WIHA Ratcheting Wrench Tray 31-Piece Set -SAE (30392)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1 " L.300 mm (40484848)
- STURTEVANT RICHMONT Torque Wrench, Pre-Set, LTC 3600I (810334)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- DEWALT Hole Saw Arbors (DAH9124PBM)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- Erickson Arbors