Shop All Arbors
Erickson
Shell Mill Holder, CVKV50, 3/4
Mfr # CVKV50BSMC075600
Zoro # G3560460
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CVKV50
- Projection 152.40mm
- Coolant Fed Coolant Through
- Body Dia. 3-7/8"
- Pilot Length 0.6890 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CVKV50 |
Body Dia. | 3-7/8" |
Pilot Length | 0.6890 in |
Pilot Dia. | 3/4 in |
Overall Length | 271.48mm |
Shank Dia. | 2-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 152.40mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,CVKV50,3/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 8mm Standard Metric Combinatio (CMMT42912)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- ECLIPSE TOOLS Replacement Die, 500 MCM (902-480-DIE-500MCM)
- J.W. WINCO GN614-10-NI Ball Plunger (10WG41/NI)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- TECHNIKS CAT Facemill Arbors (43.151.72.400)
- STM JT33 MT3 Drill Chuck Arbor (326918)
- Erickson Arbors