Shop All Arbors
Erickson
Shell Mill Holder, CVKV50, 2-1/2
Mfr # CVKV50BSMC250400
Zoro # G3560031
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CVKV50
- Projection 101.60mm
- Coolant Fed Coolant Through
- Body Dia. 3-7/8"
- Pilot Length 1.1200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CVKV50 |
Body Dia. | 3-7/8" |
Pilot Length | 1.1200 in |
Pilot Dia. | 2-1/2 in |
Overall Length | 231.70mm |
Shank Dia. | 2-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 101.60mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,CVKV50,2-1/2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Scribe Straight, Double End, 90 deg Bend (51-1872)
- CRESCENT NICHOLSON 6" Triangle Single Cut Regular Taper File (13807MN)
- GEARWRENCH 1-13/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9052D)
- PROTO 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5316)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- DEWALT Hole Saw Arbors (DAH9124PBM)
- HOUGEN #3 Morse Taper Arbor (10816)
- Erickson Arbors