Shop All Arbors
Erickson
Shell Mill Holder, CVKV50, 1-1/4
Mfr # CVKV50BTDSMC1251300
Zoro # G3559392
product price: $6,107.99
/ea
Free Shipping & Returns
$6,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CVKV50
- Projection 330.20mm
- Coolant Fed Coolant Through
- Body Dia. 3-7/8"
- Pilot Length 0.6882 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CVKV50 |
Body Dia. | 3-7/8" |
Pilot Length | 0.6882 in |
Pilot Dia. | 1-1/4 in |
Shank Dia. | 2-3/4 in |
Overall Length | 449.28mm |
Details
Item | Shell Mill Holder |
Projection | 330.20mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CVKV50, Pilot Dia. 1-1/4 in, Pilot Length 0.6882 in, Projection 330.20mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Ratcheting Wrench, Combination, 8-7/64" L (10696)
- OTC Pilot Bearing Puller, 1 in. (7319)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3125)
- GEARWRENCH 7 Piece 1/4" Drive 6 Point Flex SAE Socket Set (80310D)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- DRILL AMERICA 5MT Taper Shank #5 Jacobs Taper Chuck Arbor (DEWA0505)
- Erickson Arbors