Shop All Arbors
Erickson
Shell Mill Holder, CVKV50, 1-1/4
Mfr # CVKV50BSMC125400
Zoro # G3561249
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CVKV50
- Projection 101.60mm
- Coolant Fed Coolant Through
- Body Dia. 3-7/8"
- Pilot Length 0.6900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CVKV50 |
Body Dia. | 3-7/8" |
Pilot Length | 0.6900 in |
Pilot Dia. | 1-1/4 in |
Overall Length | 220.68mm |
Shank Dia. | 2-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 101.60mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CVKV50, Pilot Dia. 1-1/4 in, Pilot Length 0.6900 in, Projection 101.60mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 12mm Size (J1212MASD)
- ULLMAN DEVICES Flex Wire Magnet, NO.14X (NO.14X)
- MILWAUKEE TOOL 8-Pc 6 in. Universal Quik-Lok Flat Boring Bit Set (ML49-22-0175)
- MILWAUKEE TOOL SHOCKWAVE 1/4" HEX SHANK TO 1/4" SOCKET Adapter (48-32-5030)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- JACOBS AO802 Arbor Bridgeport Taper/2JT (7339N)
- JACOBS AO305 Arbor 3MT/5JT (7317N)
- Erickson Arbors