Shop All Arbors
Erickson
Shell Mill Holder, CVKV40, 1/2
Mfr # CVKV40BSMC050200
Zoro # G3859035
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CVKV40
- Projection 50.80mm
- Coolant Fed Coolant Through
- Body Dia. 2-1/2"
- Pilot Length 0.5630 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CVKV40 |
Body Dia. | 2-1/2" |
Pilot Length | 0.5630 in |
Pilot Dia. | 1/2 in |
Shank Dia. | 1-3/4 in |
Overall Length | 133.32mm |
Details
Item | Shell Mill Holder |
Projection | 50.80mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,CVKV40,1/2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Metric Tape Measure (PGPRO5MV)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 9/16" x 2" (HCL.9/16)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 2-56 (551-02)
- DRILL AMERICA 5/8" C6 Right Hand Carbide Tipped Toolbit (DEWAR-10C6)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- TAPMATIC Arbor, 0.500 In., 33JT (25033)
- TOOLMEX Slotting Saw Arbor for Saws with 3/8" Hole, 1/2" Straight Shank, OAL 3-3/8" Import (8-562-1010)
- Erickson Arbors