Shop All Arbors
Erickson
Shell Mill Holder, CVKV40, 1/2
Mfr # CVKV40BSM2C050200
Zoro # G3859175
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CVKV40
- Projection 50.80mm
- Coolant Fed Coolant Through
- Body Dia. 2-1/2"
- Pilot Length 0.5630 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CVKV40 |
Body Dia. | 2-1/2" |
Pilot Length | 0.5630 in |
Pilot Dia. | 1/2 in |
Overall Length | 133.32mm |
Shank Dia. | 1-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 50.80mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CVKV40, Pilot Dia. 1/2 in, Pilot Length 0.5630 in, Projection 50.80mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 2, CBN (3NUTPGA21.52-BN7500)
- BOSCH Gear Box (2609199296)
- MIDWEST FASTENER Electrical Hand Crimper Tools (73073)
- SK PROFESSIONAL TOOLS 1/2 in Drive, E18 Female Torx(R) SAE Socket, 6 Points (42618)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- STM JT4 MT3 Drill Chuck Arbor (326914)
- Erickson Arbors