Shop All Arbors
Erickson
Shell Mill Holder, CVKV40, 1-1/2
Mfr # CVKV40BSMC150400
Zoro # G3859570
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CVKV40
- Projection 101.60mm
- Coolant Fed Coolant Through
- Body Dia. 2-1/2"
- Pilot Length 0.9382 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CVKV40 |
Body Dia. | 2-1/2" |
Pilot Length | 0.9382 in |
Pilot Dia. | 1-1/2 in |
Overall Length | 193.68mm |
Shank Dia. | 1-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 101.60mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,CVKV40,1-1/2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 2-1/8" opening size. (2734SW)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 7/64 x 2-5/8" (26207)
- WORX NITRO 20V Power Share Worxsaw 4.5in Cordless Compact Circular Saw, Brushless, with Battery & Charger (WX531)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP3-3/4-82)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 0.50Dia, 0.57in L (C4001-0500-1.75)
- DRILL AMERICA R8 Shank #3 Jacobs Taper Chuck Arbor (DEWA0803)
- Erickson Arbors