Shop All Arbors
Erickson
Shell Mill Holder, CV50, 3/4
Mfr # CV50BSMC075900
Zoro # G3559751
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 228.60mm
- Coolant Fed Coolant Through
- Pilot Length 0.6900 in
- Body Dia. 3-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CV50 |
Pilot Length | 0.6900 in |
Body Dia. | 3-7/8" |
Pilot Dia. | 3/4 in |
Overall Length | 347.68mm |
Shank Dia. | 2-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 228.60mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ANSI B5.50 |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,CV50,3/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mini Mounted Point, 2-1/4 in. L, AO (87856/B)
- ASIMETO Dial Scale Protractor Head For Combination Square Set (7490260)
- DRILL AMERICA #43x6" Cobalt Aircraft Extension Drill Bit (GLBCOX643)
- GRAY 6 TEE CAP/PLUG W/CRIMP (6-309)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- HOUGEN 1 in. Arbor Extender (10100)
- JACOBS AO803 Arbor Bridgeport Taper/3JT (7340DN)
- Erickson Arbors