Shop All Arbors
Erickson
Shell Mill Holder, CV50, 3/4
Mfr # CV50BSMC075150
Zoro # G3558814
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 38.10mm
- Coolant Fed Coolant Through
- Body Dia. 3-7/8"
- Pilot Length 0.6900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV50 |
Body Dia. | 3-7/8" |
Pilot Length | 0.6900 in |
Pilot Dia. | 3/4 in |
Overall Length | 157.18mm |
Shank Dia. | 2-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 38.10mm |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 3/4 in, Pilot Length 0.6900 in, Projection 38.10mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761)
- BOSCH Fast Spiral 5/16In x 4In x 6In (BM2009)
- KO-KEN Socket TORX E8 50mm 1/4 Sq. Drive (2325-E8)
- PROTO 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5280A)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- BAHCO Bahco Arbor, 7/16" Hex Shank (3834-ARBR-11152)
- Erickson Arbors