Shop All Arbors
Erickson
Shell Mill Holder, CV50, 2
Mfr # CV50BSMC200600
Zoro # G3561894
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 152.40mm
- Coolant Fed Coolant Through
- Body Dia. 3-7/8"
- Pilot Length 0.9380 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV50 |
Body Dia. | 3-7/8" |
Pilot Length | 0.9380 in |
Pilot Dia. | 2 in |
Shank Dia. | 2-3/4 in |
Overall Length | 277.83mm |
Details
Item | Shell Mill Holder |
Projection | 152.40mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ANSI B5.50 |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 2 in, Pilot Length 0.9380 in, Projection 152.40mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036U)
- DRILLCO 11pc Set, LH Cobalt Screw Machine Length Drill (300LH11)
- CLEVELAND Hexagon Die (C29193)
- GUARDAIR Inlet/Outlet Hose Cuff, 3-1/2 In. L, Gray (1400A16)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- WILLIAMS Bahco Quick-Change Arbor 7/16in. Hex Shank - (3834-ARBR-11152QC)
- Erickson Arbors