Shop All Arbors
Erickson
Shell Mill Holder, CV50, 2
Mfr # CV50BSMC200240
Zoro # G3561325
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 60.96mm
- Coolant Fed Coolant Through
- Pilot Length 0.9380 in
- Body Dia. 3-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CV50 |
Pilot Length | 0.9380 in |
Body Dia. | 3-7/8" |
Pilot Dia. | 2 in |
Overall Length | 186.39mm |
Shank Dia. | 2-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 60.96mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ANSI B5.50 |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,CV50,2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Needle Nose Pliers with Side Cutter, 5" Spring Loaded Pliers, 6pk (55580)
- HUSQVARNA Hose and Valve Kit (505095501)
- WESTWARD #58 1-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PME9)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- DRILL AMERICA 2MT Taper Shank #0 Jacobs Taper Chuck Arbor (DEWA0200)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 27mmDia., 21mmL. (C4001-27-50)
- Erickson Arbors