Shop All Arbors
Erickson
Shell Mill Holder, CV50, 2-1/2
Mfr # CV50BSMC250240
Zoro # G3560354
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 60.96mm
- Coolant Fed Coolant Through
- Body Dia. 3-7/8"
- Pilot Length 1.1200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CV50 |
Body Dia. | 3-7/8" |
Pilot Length | 1.1200 in |
Pilot Dia. | 2-1/2 in |
Overall Length | 191.06mm |
Shank Dia. | 2-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 60.96mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ANSI B5.50 |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,CV50,2-1/2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE Bora Saw Plate (544006)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 7/16" (80366)
- TE-CO Std Grip Edge Clamp, 5/8"X2" (33717)
- IRWIN BIT DRILL 5/8"" SPEEDBOR (88810)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- STM JT3 MT3 Drill Chuck Arbor (326912)
- GS TOOLING CAT40 112 x 400 Stub Milling Machine Arbor (531584)
- Erickson Arbors