Shop All Arbors
Erickson
Shell Mill Holder, CV50, 1/2
Mfr # CV50BSMC050550
Zoro # G3561693
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 139.70mm
- Coolant Fed Coolant Through
- Pilot Length 0.5600 in
- Body Dia. 3-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV50 |
Pilot Length | 0.5600 in |
Body Dia. | 3-7/8" |
Pilot Dia. | 1/2 in |
Shank Dia. | 2-3/4 in |
Overall Length | 255.57mm |
Details
Item | Shell Mill Holder |
Projection | 139.70mm |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 1/2 in, Pilot Length 0.5600 in, Projection 139.70mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE MINI HOOK & PICK SET 4PC (LI31750)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 15.50mm (C21075)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER 6" LENG (GP29206F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042D)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- DRILL AMERICA R8 Shank #33 Jacobs Taper Chuck Arbor (DEWA0833)
- Erickson Arbors