Shop All Arbors
Erickson
Shell Mill Holder, CV50, 1/2
Mfr # CV50BSMC050350
Zoro # G3559934
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 88.90mm
- Coolant Fed Coolant Through
- Pilot Length 0.5600 in
- Body Dia. 3-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CV50 |
Pilot Length | 0.5600 in |
Body Dia. | 3-7/8" |
Pilot Dia. | 1/2 in |
Shank Dia. | 2-3/4 in |
Overall Length | 204.77mm |
Details
Item | Shell Mill Holder |
Projection | 88.90mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ANSI B5.50 |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 1/2 in, Pilot Length 0.5600 in, Projection 88.90mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC SAW-HSS-MICA, 9-1/2-HS .020 (HSMS9.5020)
- WESTWARD Magnifier, Power Rating 2x, 3 In Dia. (11W399)
- IRWIN Brad Drill Bits (49617)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 11 In, Steel (AM3PBCG)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ONSRUD Saw Arbor, Straight Shank, Shank Dia 1/2 (70-180)
- Erickson Arbors